Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp1/4", MNPT1/4", Comp1/4"

  • Mfr # 7755X04X04X04

  • Zoro # G403575423


product price: $8.39
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Hex Size
9/16 in
Finish
Zinc Trivalent
Series
7000 Series Ermeto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7755X04X04X04
Zoro #
G403575423
UPC #
-
Country of Origin
China

Dimensions

Hex Size
9/16 in
Thread Size B
1/4-18
Fitting Side B Pipe Size
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Overall Length
2 1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
1/4"-18
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Series
7000 Series Ermeto
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Maximum Operating Pressure
5,250 psi
Maximum Operating Temperature
450 Degrees F
Compatible Fitting Brands
Air-Way, Parker
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Imperial
Color
Clear
Fitting Side B Connection Type
MNPT
Finish/Coating
Zinc Trivalent
Fitting Material
Steel
Fitting Side C Connection Type
Compression
Fitting Shape
Tee
Connector Type
Adapter
Material Grade
1045
Operating Pressure - Maximum
5,250 psi
Fitting Side 3 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
450 Degrees F
For Media Type
Chemicals
Operating Temperature - Minimum
-30 Degrees F

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 1/4-18, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Parker, Material Grade 1045

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.