Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp1/4", MNPT1/8", Comp1/4"

  • Mfr # 7755X04X02X04

  • Zoro # G203575364


product price: $8.39
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Hex Size
7/16 in
Finish/Coating
Zinc Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7755X04X02X04
Zoro #
G203575364
UPC #
-
Country of Origin
China

Dimensions

Hex Size
7/16 in
Overall Length
1 19/32 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size B
1/8-27
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Thread Size 2
1/8"-27
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Finish/Coating
Zinc Trivalent
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial
Fitting Material
Steel
Compatible Fitting Brands
Air-Way, Parker
Maximum Operating Temperature
450 Degrees F
Series
7000 Series Ermeto
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
5,250 psi
Color
Clear
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Fitting Shape
Tee
For Media Type
Chemicals
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
5,250 psi
Connector Type
Adapter
Operating Temperature - Minimum
-30 Degrees F
Fitting Side 1 Connection Type
Compression
Material Grade
1045
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
450 Degrees F

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size B 1/8-27, System of Measurement Imperial, Compatible Fitting Brands Air-Way, Parker, Material Grade 1045

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.