Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp3/8", Comp3/8", MNPT1/4"

  • Mfr # 7605X06X06X04

  • Zoro # G403575362


product price: $9.69
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Finish
Zinc Trivalent
Hex Size
9/16 in
Standards
ASME, ISO, NAHAD, NFPA, SAE
Maximum Operating Pressure
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7605X06X06X04
Zoro #
G403575362
UPC #
-
Country of Origin
China

Dimensions

Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
2 3/32 in
Thread Size C
1/4-18
Thread Size A
9/16-18
Thread Size B
9/16-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
9/16"-18
Fitting Side 3 Pipe Size
1/4 in
Thread Size 2
9/16"-18
Thread Size 3
1/4"-18
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Finish
Zinc Trivalent
Standards
ASME, ISO, NAHAD, NFPA, SAE
Maximum Operating Pressure
5,000 psi
Color
Clear
Fitting Material
Steel
Compatible Fitting Brands
Air-Way, Parker
Minimum Operating Temperature
-30 Degrees F
Finish/Coating
Zinc Trivalent
Fitting Side C Connection Type
MNPT
Series
7000 Series Ermeto
System of Measurement
Imperial
Maximum Operating Temperature
450 Degrees F
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
450 Degrees F
Fitting Side 3 Connection Type
MNPT
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
For Media Type
Chemicals
Connector Type
Reducer
Material Grade
1045
Operating Pressure - Maximum
5,000 psi

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Thread Size C 1/4-18, Thread Size B 9/16-18, Thread Size A 9/16-18, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.