Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Steel, Comp5/8", Comp5/8", FNPT1/2"

  • Mfr # 7655X10X10X08

  • Zoro # G503575545


product price: $21.99
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Hex Size
1 1/16 in
Maximum Operating Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7655X10X10X08
Zoro #
G503575545
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 1/16 in
Thread Size B
7/8-14
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Thread Size A
7/8-14
Thread Size C
1/2-14
Overall Length
2 27/32 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 1
7/8"-14
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Thread Size 3
1/2"-14
Thread Size 2
7/8"-14

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Maximum Operating Temperature
450 Degrees F
Finish/Coating
Zinc Trivalent
Fitting Side C Connection Type
FNPT
Fitting Side A Connection Type
Compression
Series
7000 Series Ermeto
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
-30 Degrees F
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
Color
Clear
Fitting Material
Steel
Compatible Fitting Brands
Air-Way, Parker
Maximum Operating Pressure
3,250 psi
System of Measurement
Imperial
Fitting Shape
Tee
Material Grade
1045
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
3,250 psi
Operating Temperature - Maximum
450 Degrees F
For Media Type
Chemicals
Connector Type
Adapter
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Minimum
-30 Degrees F

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Thread Size C 1/2-14, Thread Size B 7/8-14, Thread Size A 7/8-14, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.