Zoro Homepage

Tee, Steel, Comp7/8", Comp7/8", Comp7/8"

  • Mfr # 7705X14X14X14

  • Zoro # G803575559


product price: $54.89
/ea

Key Features

Specific Fitting Shape
Tee
Standards
ASME, ISO, NAHAD, NFPA, SAE
Finish
Zinc Trivalent
Hex Size
1 5/16 in
Overall Length
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7705X14X14X14
Zoro #
G803575559
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 5/16 in
Overall Length
3 5/16 in
Thread Size B
1 3/16-12
Fitting Side A Tube Outer Diameter
7/8 in
Thread Size C
1 3/16-12
Fitting Side C Tube Outer Diameter
7/8 in
Thread Size A
1 3/16-12
Fitting Side B Tube Outer Diameter
7/8 in
Thread Size 3
1 3/16"-12
Thread Size 2
1 3/16"-12
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 3 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Thread Size 1
1 3/16"-12

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Thread Size C 1 3/16-12, Thread Size B 1 3/16-12, Thread Size A 1 3/16-12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.