Zoro Homepage

Tee, Steel, Comp5/8", Comp5/8", Comp5/8"

  • Mfr # 7705X10X10X10

  • Zoro # G503575491


product price: $24.49
/ea

Key Features

Specific Fitting Shape
Tee
Finish
Zinc Trivalent
Standards
ASME, ISO, NAHAD, NFPA, SAE
Hex Size
7/8 in
Application
Chemical, Industrial, Hydraulics, Marine, Military, Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7705X10X10X10
Zoro #
G503575491
UPC #
-
Country of Origin
China

Dimensions

Hex Size
7/8 in
Overall Length
2 27/32 in
Fitting Side C Tube Outer Diameter
5/8 in
Thread Size C
7/8-14
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size B
7/8-14
Fitting Side B Tube Outer Diameter
5/8 in
Thread Size A
7/8-14
Fitting Side 3 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Thread Size 1
7/8"-14
Fitting Side 2 Tube Outer Diameter
5/8 in
Thread Size 2
7/8"-14
Thread Size 3
7/8"-14

Description

Compression Tee Fitting, Application Chemical, Industrial, Hydraulics, Marine, Military, Textile, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Finish/Coating Zinc Trivalent, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Thread Size C 7/8-14, Thread Size B 7/8-14, Thread Size A 7/8-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.