Shop All Brake Parts
Weatherhead
Union, 5/8 In Tube Sz
Mfr # 1462X10
Zoro # G2224302
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE
- Temp. Range -40 Degrees to 200 Degrees F
- Connection Compression Nylon Tube
- Type Female
- Includes Nut and Sleeve
Product Information
- Brand Weatherhead
- MFR # 1462X10
- Zoro # G2224302
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Hex Size | 13/16 in |
Thread Size B | 13/16-18 |
Overall Length | 1 31/32 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Thread Size A | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Details
Description
Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Union, Thread Size A 13/16-18, Thread Size B 13/16-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-13/16 x 3-7/16 x 2-13/16In (BF838-F2)
- DONALDSON P567648, HYD HSG (P567648)
- EXTREME MAX Extreme Max 3006.2057 BoatTector Solid Braid MFP Anchor Line with Thimble - 3/8" x 100', Black (3006.2057)
- SPEC-D TUNING 06-08 Honda Civic 2 Door Hood Grill Tr (HG-CV062TR)
- WEATHERHEAD Male Connector, 1/4-18, 1/2 In Tube Sz (1868X8X4)
- WEATHERHEAD Bulkhead Union, 3/8 In Tube Sz (1474X6)
- WEATHERHEAD Union Elbow, 1/4 In Tube Sz (1865X4)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1868X4)
- WEATHERHEAD Male Connector, 3/8-18, 1/4 In Tube Sz (1468X4X6)
- WEATHERHEAD Male Elbow, 3/8-18, 1/2 In Tube Sz (1469X8)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-100)
- Weatherhead Automotive Brakes