Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cocoa Cargo Liners431552

  • Mfr # 431552

  • Zoro # G112303898


product price: $162.95
/ea
Free Shipping & Returns

Key Features

For Use With
Land Rover / Range Rover - Range Rover - 2022 - 2023
Material
Engineered wood
Width
105.984 in
Vehicle Fit
Land Rover / Range Rover - Range Rover - 2022 - 2023
Setup Depth Inches
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431552
Zoro #
G112303898
UPC #
-
Country of Origin
United States

Dimensions

Width
105.984 in
Setup Depth Inches
35 in
Setup Height Inches
29.291 in

Details

For Use With
Land Rover / Range Rover - Range Rover - 2022 - 2023
Material
Engineered wood
Vehicle Fit
Land Rover / Range Rover - Range Rover - 2022 - 2023
Finish
Noble Elm

Description

  • This bundle set includes 427471 Bowfront Executive Desk 72" x 36" and 427435 Lateral File.
    Bowfront Executive Desk 72" x 36" features durable, 1" thick top for books, binders, a computer, and more.
    Melamine top surface is heat, stain, and scratch-resistant.
    Impact resistant, high-grade thermoplastic edges.
    Cord management system with two desk top grommet holes keep your desk clutter free.
    Adjustable levelers for optimal ergonomics and configurability.
    Meets BIFMA standard x5.5 for safety, durability, and structural performance.
    Finished in Noble Elm®.
    Lateral File comes fully assembled (minimal hardware attachment required)
    Durable, 1" thick top for display of photos, books, and more.
    Melamine top surface is heat, stain and scratch resistant.
    Impact resistant, high-grade thermoplastic edges.
    Drawers with full extension slides hold letter, legal or European size hanging files.
    Interlocking safety mechanism allows only one drawer open at a time.
    Drawers lock for secure storage of your most important files.
    Finished on all sides for versatile placement and a polished look.
    Adjustable levelers for optimal configurability.
    Meets BIFMA standard x5.9 for safety, durability, and structural performance.
    Finished in Noble Elm®.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.