Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front&Rear Side Window Deflectors, 82910

  • Mfr # 82910

  • Zoro # G5175172


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Smoke
Material
Molded Plastic
Style
4-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82910
Zoro #
G5175172
UPC #
787765671521
Country of Origin
United States

Details

Color
Smoke
Material
Molded Plastic
Style
4-Piece

Description

WeatherTech Side Window Deflectors, offer fresh air enjoyment with an original equipment look, installing within the window channel. They are crafted from the finest 3mm acrylic material available. Installation is quick and easy, with no exterior tape needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.