Zoro Homepage

Cellular Signal Booster Kit, 4G LTE

  • Mfr # 470144

  • Zoro # G7600242


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Includes
(15) Cable Mounting Clips, 15 ft Cable, 30 ft Cable, Flat Window Cable, Power Supply
Coverage Area - Signal Amplifier
5,000 sq ft
Antenna Shape - Signal Amplifer
Standard
For Use With
Cell Phones, WiFi Networks
Voltage
110 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470144
Zoro #
G7600242
UPC #
810005961288
Country of Origin
United States

Dimensions

Unit Size
1.5 x 6 x 8.5

Details

Includes
(15) Cable Mounting Clips, 15 ft Cable, 30 ft Cable, Flat Window Cable, Power Supply
Coverage Area - Signal Amplifier
5,000 sq ft
Antenna Shape - Signal Amplifer
Standard
For Use With
Cell Phones, WiFi Networks
Voltage
110 to 240V AC
Mounting - Signal Amplifiers
Inside Mount
Signal Type - Signal Amplifier
4G LTE
Multiple Users - Signal Amplifier
Yes
Maximum Gain - Signal Amplifier
65 dB
Power Supply
AC
Item
Signal Amplifier
Mounting
Inside Mount
Signal Type
5G
Connector Type
F-Female Connectors
Use Location
Small Buildings
Maximum Gain
65 dB
Coverage Area
5,000 sq ft
Antenna Mounting Location
Interior
Frequency
2,100 MHz
Antennas Included
Inside Panel Antenna, Outside Antenna, Outside Directional Antenna
Number of Users
Multiple
Operating Voltage
110 to 240V AC

Description

Signal Amplifier, Signal Type 5G, Maximum Gain 65 dB, Operating Voltage 110 to 240V AC, Number of Users Multiple, Coverage Area 5,000 sq ft, Includes (15) Cable Mounting Clips, 15 ft Cable, 30 ft Cable, Flat Window Cable, Power Supply, Series Not Applicable, Antenna Mounting Location Interior, Antennas Included Inside Panel Antenna, Outside Antenna, Outside Directional Antenna, Connector Type F-Female Connectors, Frequency 2,100 MHz, Use Location Small Buildings

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.