Cellular Signal Booster Kit, 4G LTE
Mfr # 475021
Zoro # G7894427
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Signal Type - Signal Amplifier
4G LTE
Maximum Gain - Signal Amplifier
50 dB
Antenna Shape - Signal Amplifer
Standard
Voltage
6V DC
Includes
Drive X, Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475021
Zoro #
G7894427
UPC #
810005961448
Country of Origin
United States
Dimensions
Unit Size
3 x 8
Details
Item
Signal Amplifier
Signal Type - Signal Amplifier
4G LTE
Maximum Gain - Signal Amplifier
50 dB
Antenna Shape - Signal Amplifer
Standard
Voltage
6V DC
Includes
Drive X, Power Supply
Multiple Users - Signal Amplifier
Yes
Mounting - Signal Amplifiers
Inside Mount
Power Supply
12V
Coverage Area - Signal Amplifier
1,500 sq ft
For Use With
Cell Phones, WiFi Networks
Mounting
Inside Mount
Current
2.5 A
Use Location
Cars
Frequency
2,100 MHz
Coverage Area
1,500 sq ft
Maximum Gain
50 dB
Antenna Mounting Location
Interior
Signal Type
5G
Antennas Included
(4) Magnetic Antennas, Low Profile Antenna
Connector Type
SMA-Female Connectors
Number of Users
Multiple
Operating Voltage
6V DC
Description
Signal Amplifier, Signal Type 5G, Maximum Gain 50 dB, Operating Voltage 6V DC, Number of Users Multiple, Coverage Area 1,500 sq ft, Includes Drive X, Power Supply, Series Not Applicable, Antenna Mounting Location Interior, Antennas Included (4) Magnetic Antennas, Low Profile Antenna, Connector Type SMA-Female Connectors, Current 2.5 A, Frequency 2,100 MHz, Use Location Cars
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.