Zoro Homepage

13 gal Trash Bags, S, 0.69 mil (18 Micron), White

  • Mfr # WBIHAB6DK50N

  • Zoro # G801848631


product price: $13.49
/pk 50, $0.27/ea

Key Features

Capacity
13 gal
Bag Closure Type
Drawstring
Material
Resin
Thickness
0.69 mil (18 Micron)
Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIHAB6DK50N
Zoro #
G801848631
UPC #
41215111372
Country of Origin
United States

Dimensions

Thickness
0.69 mil (18 Micron)
Size
S
Width
24"
Length
27"

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Material
Resin
Color
White
Item
Trash Bags
Application
Kitchen

Description

Trash bags feature drawstrings for easy closure. State-of-the-art resin provides strength and reliability. Bags are individually folded for easy dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.