Zoro Homepage

13 gal Trash Bags, S, 0.90 mil (23 Micron), White

  • Mfr # WBI1DK200

  • Zoro # G607198442


product price: $54.85
/pk 200, $0.27/ea

Key Features

Capacity
13 gal
Material
Resin
Thickness
0.90 mil (23 Micron)
Size
S
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBI1DK200
Zoro #
G607198442
UPC #
141215255196
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Size
S
Width
24.50"
Length
27.38"

Details

Capacity
13 gal
Material
Resin
Color
White
Item
Trash Bags
Features
Puncture Resistant

Description

Trash liners feature a convenient drawandtie top Drawstring design keeps hands clean and away from trash Made of super hexene resin Liners have superior punctureresistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.