Zoro Homepage

16 gal Trash Bags, 0.24 mil (6 Micron), Natural

  • Mfr # WBIGNT2433

  • Zoro # G101858736


product price: $49.15
/pk 100, $0.49/ea

Key Features

Capacity
16 gal
Material
Resin
Thickness
0.24 mil (6 Micron)
Color
Natural
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIGNT2433
Zoro #
G101858736
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.24 mil (6 Micron)
Width
24"
Length
32"

Details

Capacity
16 gal
Material
Resin
Color
Natural
Item
Trash Bags
Application
Can
Features
Puncture Resistant; Translucent

Description

Can liner is made with high-density resins for puncture-resistant sidewalls. Translucent color is perfect for recycling and pilferage control. 16-gallon bag provides ample room to reduce the frequency of changing the bags.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.