30 gal. Trash Bags, 1.35 mil, Silver/Black, 100 PK (Discontinued)
- Mfr # PLA 3770
- Zoro # G4744494
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLA 3770
Zoro #
G4744494
UPC #
041215250122
Country of Origin
United States
Dimensions
Thickness
1.35 mil
Width
30 in
Details
Capacity
30 gal
Bag Closure Type
None
Material
LDPE
Color
Silver/Black
Item
Trash Bags
Trash Bag Material
Low Density Polyethylene (LDPE)
Seal
Flat
Trash Bag Color Family
Black
Package Configuration
Flat Pack
Description
Capacity 30 gal, Trash Bag Material LDPE, Thickness 1.35 mil, Color Silver/Black, Bag Closure Type None, Width 30 in, Item Trash Bags, Package Quantity 100
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.