Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 gal Trash Bags, M, 0.43 mil (11 Micron), Natural

  • Mfr # WBIWHD3339

  • Zoro # G001858317


product price: $15.49
/pk 100, $0.15/ea

Key Features

Capacity
33 gal
Material
Resin
Thickness
0.43 mil (11 Micron)
Size
M
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIWHD3339
Zoro #
G001858317
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.43 mil (11 Micron)
Size
M
Length
39"
Width
33"

Details

Capacity
33 gal
Material
Resin
Color
Natural
Item
Trash Bags
Features
Coreless Roll; Star Bottom Seal
Application
Multipurpose
Bags Per Roll
10 Bags/10 Rolls

Description

High-density can liners are ideal for office waste. Small count, coreless rolls are easily stored. Star-seal bottom evenly distributes content weight. Can liners are not recommended for heavy, sharp trash.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.