56 gal Trash Bags, XL, 1.25 mil (32 Micron), Black

  • Mfr # WBIRNW4750

  • Zoro # G801858807


product price: $68.89
/pk 100, $0.69/ea

Key Features

Capacity
56 gal
Material
Plastic
Thickness
1.25 mil (32 Micron)
Size
XL
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIRNW4750
Zoro #
G801858807
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.25 mil (32 Micron)
Size
XL
Width
43"
Length
48"

Details

Capacity
56 gal
Material
Plastic
Color
Black
Item
Trash Bags
Features
Heavy Duty; Star Bottom Seal; Coreless Roll
% Recycled Content
0.75
Application
Can

Description

Commercial can liners are made of recycled heavy-duty plastics. Star-bottom construction is designed for more even distribution of contents. Bags come in a convenient coreless roll for easy dispensing anywhere.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.