Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Webster 60 gal Trash Bags, 0.47 mil (12 Micron), Natural WBIGNT3860

60 gal Trash Bags, 0.47 mil (12 Micron), Natural (Discontinued)

  • Mfr # WBIGNT3860
  • Zoro # G901858356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBIGNT3860
Zoro #
G901858356
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.47 mil (12 Micron)
Width
38"
Length
58"

Details

Capacity
60 gal
Material
Resin
Color
Natural
Item
Trash Bags
Application
Can
Features
Puncture Resistant

Description

Can liner is made with high-density resins for puncture-resistant sidewalls. Translucent color is perfect for recycling and pilferage control. 55 to 60-gallon bag provides ample room to reduce the frequency of changing the bags.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.