
33 gal Trash Bag, 0.35 mil (9 Micron), Translucent, 500 PK (Discontinued)
- Mfr # GNT3340
- Zoro # G110778490
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GNT3340
Zoro #
G110778490
UPC #
41215255915
Country of Origin
United States
Dimensions
Thickness
0.35 mil (9 Micron)
Width
33"
Length
39"
Details
Capacity
33 gal
Material
Resin
Color
Translucent
Item
Trash Bag
Application
Can
Features
Puncture Resistant
Description
Durable Econo Liners employ high-density resins ideal for light-duty office and lab applications where frequent collection is the norm. Star-seal bottom helps distribute loads evenly while minimizing the potential for messy leaks. Translucent material makes it easy to identify general bag contents, simplifying recycling activities. Application: Can Liner; Capacity Range Volume Min: 31 gal; Capacity Range Volume Max: 33 gal; Thickness: 9 microns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.