s All-in-One Dictionary & Thesaurus, Second Edition
- Mfr # 9781596951471
- Zoro # G5636758
product price:Â
$
18.79
/ea
Key Features
Recommended Age
8+ Years
Recommended Grade
3+
Material
paper
Page Count
768 Pages
Author(s)
Merriam-Webster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9781596951471
- Zoro #
- G5636758
- UPC #
- -
- Country of Origin
- United States
Details
- Recommended Age
- 8+ Years
- Recommended Grade
- 3+
- Material
- paper
- Page Count
- 768 Pages
- Author(s)
- Merriam-Webster
- Color
- Cerulean Blue, Blue
Description
This fully integrated dictionary and thesaurus features dictionary entries with part of speech and word meanings as well as pronunciation and usage guidance. Thesaurus entries include synonym and antonym lists. Dictionary and thesaurus entries appear one beneath the other in contrasting colors. It is easier than ever to find the right words to express your ideas. Features of this Book: 70,000 clearly written dictionary definitions. 140,000 synonyms and antonyms. Dictionary and thesaurus features in each entry in contrasting colors. Canadian words and spellings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.