Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Flanged 3-Way Brass Ball Valve

  • Mfr # 40405HV

  • Zoro # G5298361


product price: $62.89
/ea

Key Features

Ball Material
Chrome-Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40405HV
Zoro #
G5298361
UPC #
018394494053
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
2.88 in
Handle Height
2.81 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
Chrome-Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas, Oil, Water
Connection Type
Flanged
Item
Flanged Ball Valve
Valve Design
Uni-Flange
Includes
Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
Ball Valve Product Group
Manual
Valve Type
3 Way Ball
Fits Pump
Any Standard Flanged Pump
Body Material
Brass
Seat Material
PTFE
Handle Material
Chrome-Plated Steel
Max. Pressure
600 PSI
Seal Material
PTFE
Handle Type
Lever
Stem Material
Brass
Standards
NSF/ANSI 61
Stem Type
Blowout Resistant
Gasket Material
PTFE
Compatible with Series
4040 Series
Maximum Ambient Temperature
250 Degrees F
Flange Material
Brass
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
Flange
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
600 PSI
Connection Type - Side 1
IPS
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
600 psi
Operating Temperature - Minimum
-20 Degrees F
Valve Series
4040
Fits Brand
Nibco

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.