Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Flanged 3-Way Brass Ball Valve

  • Mfr # 50405HV

  • Zoro # G5298106


product price: $64.25
/ea

Key Features

Ball Material
Chrome-Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50405HV
Zoro #
G5298106
UPC #
18394594050
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
3.13 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Handle Height
2.81 in

Details

Ball Material
Chrome-Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas, Oil, Water
Connection Type
Flanged
Item
Flanged Ball Valve
Valve Design
Uni-Flange
Valve Type
3 Way Ball
Includes
Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
Body Material
Brass
Ball Valve Product Group
Manual
Fits Pump
Any Standard Flanged Pump
Seat Material
PTFE
Stem Type
Blowout Resistant
Handle Type
Lever
Standards
NSF/ANSI 61
Handle Material
Chrome-Plated Steel
Seal Material
PTFE
Stem Material
Brass
Max. Pressure
600 PSI
Gasket Material
PTFE
Compatible with Series
5040 Series
Flange Material
Brass
Maximum Ambient Temperature
250 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Steam
600 PSI
Maximum Pressure - Combustible Gas
600 psi
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
Yellow
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
Sweat
Valve Series
5040
Fits Brand
Nibco

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.