Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Flanged 3-Way Brass Ball Valve

  • Mfr # 40402

  • Zoro # G5298237


product price: $50.89
/ea

Key Features

Ball Material
Chrome-Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40402
Zoro #
G5298237
UPC #
18394404021
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Length
2.25 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Handle Height
1.88 in

Details

Ball Material
Chrome-Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas, Oil, Water
Connection Type
Flanged
Item
Flanged Ball Valve
Body Material
Brass
Valve Type
3 Way Ball
Fits Pump
Any Standard Flanged Pump
Ball Valve Product Group
Manual
Includes
Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
Valve Design
Uni-Flange
Handle Material
Chrome-Plated Steel
Max. Pressure
600 PSI
Seat Material
PTFE
Stem Type
Blowout Resistant
Standards
NSF/ANSI 61
Stem Material
Brass
Seal Material
PTFE
Handle Type
Lever
Gasket Material
PTFE
Maximum Ambient Temperature
250 Degrees F
Compatible with Series
4040 Series
Flange Material
Brass
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Type - Side 2
Flange
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
IPS
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
600 psi
Maximum Pressure - Steam
600 PSI
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
4040
Fits Brand
Nibco

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.