Zoro Homepage

2" Flanged 3-Way Brass Ball Valve

  • Mfr # 50407HV

  • Zoro # G5298115


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome-Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50407HV
Zoro #
G5298115
UPC #
18394504073
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
5.06 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Handle Height
3.75 in
Nominal Valve Size
2 in

Details

Ball Material
Chrome-Plated Brass
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas, Oil, Water
Connection Type
Flanged
Item
Flanged Ball Valve
Includes
Adjustable Packing Gland, Vinyl Jacketed Stainless Steel Valve Handles, PTFE Seats, Seals, Mounting Bolts
Body Material
Brass
Fits Pump
Any Standard Flanged Pump
Valve Type
3 Way Ball
Valve Design
Uni-Flange
Ball Valve Product Group
Manual
Standards
NSF/ANSI 61
Stem Type
Blowout Resistant
Handle Type
Lever
Seal Material
PTFE
Handle Material
Chrome-Plated Steel
Seat Material
PTFE
Max. Pressure
600 PSI
Stem Material
Brass
Gasket Material
PTFE
Flange Material
Brass
Maximum Ambient Temperature
250 Degrees F
Compatible with Series
5040 Series
Color - Valve Handle
Yellow
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
600 PSI
Maximum Pressure - Combustible Gas
600 psi
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Flange
Connection Type - Side 1
Sweat
Valve Series
5040
Fits Brand
Nibco

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Oil, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas 600 psi, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.