Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way

  • Mfr # 50613

  • Zoro # G5273965


product price: $38.59
/ea

Key Features

Body Material
Brass
Connection Type
Sweat x Sweat x Hose Cap
Body Style
3-Way
Temp. Range
100 Degrees to 350 Degrees F
Handle Material
Stainless Steel with Vinyl Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50613
Zoro #
G5273965
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4"
Outlet Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Outlet Connection Size - Side 1
3/4 in
Bypass Connection Size
1/2 in

Details

Item
Ball Valve with Drain
Body Material
Brass
Connection Type
Sweat x Sweat x Hose Cap
Body Style
3-Way
Temp. Range
100 Degrees to 350 Degrees F
Handle Material
Stainless Steel with Vinyl Grip
Max. Pressure
600 psi CWP
Body Seal Material
PTFE
Port
Full
Standards
ISO 9001
Ball Valve Product Group
Manual
Seat Material
PTFE
Ball Valve Basic Body Material
Brass
Ball Material
Brass
Stem Material
Brass
Handle Type
Lever
Valve Structure
2-Piece
Features
Adjustable Packing Glands, Forged Brass, Reversible handle allows draining from either side of valve
Stem Type
Blowout Proof
Includes
Adjustable Packing Glands, Hi-Flow Hose Drains, Reversible Handle
Seal Material
PTFE
Connection
3/4" C x C
Material of Construction
Brass
Sub-Category
Brass Ball Valves
Outlet Connection Type - Side 2
Sweat
Bypass Connection Gender
Female
Maximum Pressure - Operating
600 psi
Ball Port Style
Full Port
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
-20 Degrees F
For Media
Water
Bypass Cap Material
Brass
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 1
Sweat
Outlet Connection Gender - Side 1
Female
Bypass Connection Type
Sweat
Valve Series
H-x061

Description

Drain Valve, Body Material Brass, Ball Port Style Full Port, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 3/4 in, Outlet Connection Gender - Side 1 Female, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 3/4 in, Outlet Connection Gender - Side 2 Female, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 1/2 in, Bypass Connection Gender Female, Bypass Connection Type Sweat, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.