This item is Discontinued.

Webstone Boiler Inst, 1-1/4in, 1-1/4inFIP, Flng Left 4CF5L-WH245

Boiler Inst, 1-1/4in, 1-1/4inFIP, Flng Left (Discontinued)

  • Mfr # 4CF5L-WH245
  • Zoro # G9421291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CF5L-WH245
Zoro #
G9421291
UPC #
-
Country of Origin
China

Dimensions

Run Size
1 1/2 in
Pipe Connection Size
1 in
Pipe Length
4 1/2 in

Details

Item
Hot Water and Steam Boiler Installation Kit
Pipe Connection
1-1/4 in
Manifold Type
FIP, SWT
Includes
Boiler Connections with Plugged FIP Ports, Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 24 in Flex Piping Assembled to Components, Insulated 4.5 in Copper Return Piping Brazen to Components
For Use With
Slant Fin CHS-155, CHS-175, CHS-200, CHS-250, Weil McLain Eco 155
Boiler Connection
Female Iron Pipe (FIP)
Compatible with Product Type
CHS-175, CHS-200, CHS-250, Slant Fin CHS-155, Weil McLain Eco 155
Tubing Material
Copper

Description

Compatible with Product Type CHS-175, CHS-200, CHS-250, Slant Fin CHS-155, Weil McLain Eco 155, Includes Boiler Connections with Plugged FIP Ports, Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 24 in Flex Piping Assembled to Components, Insulated 4.5 in Copper Return Piping Brazen to Components, Pipe Connection Size 1 in, Pipe Length 4 1/2 in, Tubing Material Copper, Run Size 1 1/2 in, Manifold Type FIP, SWT, Boiler Connection Female Iron Pipe (FIP)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.