This item is Discontinued.

Webstone Boiler Inst, 1-1/4in, 1-1/4inFIP, Flng Rght 4CF5R-WH245

Boiler Inst, 1-1/4in, 1-1/4inFIP, Flng Rght (Discontinued)

  • Mfr # 4CF5R-WH245
  • Zoro # G9420932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CF5R-WH245
Zoro #
G9420932
UPC #
-
Country of Origin
China

Dimensions

Run Size
1 1/2 in
Pipe Length
4 1/2 in, 24 in
Pipe Connection Size
1 1/4 in

Details

Item
Hot Water and Steam Boiler Installation Kit
Manifold Type
FIP
Boiler Connection
Female Iron Pipe (FIP)
Pipe Connection
1-1/4 in
Includes
Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 12 in Flex Piping Lengths Assembled to Components
For Use With
Baxi HT Boiler 1.1, NTI Tft-155, Tft-175, Tft-200, Tft-250, Triangle Tube Prestige Solo 175 and 200, Viessmann Vitodens WB2B 45, WB2B 60, WB2B 80, WB2B 105
Tubing Material
Copper
Compatible with Product Type
Baxi HT Boiler 1.1, NTI Tft-155, Tft-175, Tft-200, Tft-250, Triangle Tube Prestige Solo 175 and 200, Viessmann Vitodens WB2B 45, WB2B 105, WB2B 60, WB2B 80
Features
Integrated Connections for Your Specific Boiler

Description

Compatible with Product Type Baxi HT Boiler 1.1, NTI Tft-155, Tft-175, Tft-200, Tft-250, Triangle Tube Prestige Solo 175 and 200, Viessmann Vitodens WB2B 45, WB2B 105, WB2B 60, WB2B 80, Includes Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 12 in Flex Piping Lengths Assembled to Components, Pipe Connection Size 1 1/4 in, Pipe Length 4 1/2 in, 24 in, Tubing Material Copper, Run Size 1 1/2 in, Manifold Type FIP, Boiler Connection Female Iron Pipe (FIP)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.