This item is Discontinued.

Webstone Boiler Inst Kit, 1in, 1in FIP, Flange Right 5CF4R-FT144

Boiler Inst Kit, 1in, 1in FIP, Flange Right (Discontinued)

  • Mfr # 5CF4R-FT144
  • Zoro # G9421185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CF4R-FT144
Zoro #
G9421185
UPC #
-
Country of Origin
China

Dimensions

Run Size
1 1/4 in
Pipe Connection Size
1 in
Pipe Length
4 1/2 in, 24 in

Details

Item
Hot Water and Steam Boiler Installation Kit
Includes
Boiler Connections with Plugged FIP Ports, Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 24 in Flex Piping Assembled to Components, Insulated 4.5 in Copper Return Piping Brazen to Components, Y Strainer Component with Rotating Flange Bel
For Use With
LAARS Neo Therm NTH-080, NTH-105, CTH-150, NTH-210, Peerless Purefire PF-050, PF-080, PF-110, PF-140, Raypak Raytherm H-0042B, H-0066B, H-0090B, Weil McLain Ultra 80 CT, 105 CT
Manifold Type
SWT
Pipe Connection
1 in
Boiler Connection
Female Iron Pipe (FIP)
Compatible with Product Type
105 CT, CTH-150, H-0066B, H-0090B, LAARS Neo Therm NTH-080, NTH-105, NTH-210, Peerless Purefire PF-050, PF-080, PF-110, PF-140, Raypak Raytherm H-0042B, Weil McLain Ultra 80 CT
Features
Integrated Connections for Your Specific Boiler, Integrated Mesh "Y" Strainer With Rotating Flange, Plugged 1 /2 in Strainer Cap Port
Tubing Material
Copper

Description

Compatible with Product Type 105 CT, CTH-150, H-0066B, H-0090B, LAARS Neo Therm NTH-080, NTH-105, NTH-210, Peerless Purefire PF-050, PF-080, PF-110, PF-140, Raypak Raytherm H-0042B, Weil McLain Ultra 80 CT, Includes Boiler Connections with Plugged FIP Ports, Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 24 in Flex Piping Assembled to Components, Insulated 4.5 in Copper Return Piping Brazen to Components, Y Strainer Component with Rotating Flange Bel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.