This item is Discontinued.

Webstone Boiler Inst Kit, 1in, 3/4inSWT, Flange Rght 4CF4-WH1R54

Boiler Inst Kit, 1in, 3/4inSWT, Flange Rght (Discontinued)

  • Mfr # 4CF4-WH1R54
  • Zoro # G9421212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4CF4-WH1R54
Zoro #
G9421212
UPC #
-
Country of Origin
China

Dimensions

Run Size
1 1/4 in
Pipe Connection Size
1 in
Pipe Length
4 1/2 in, 24 in

Details

Item
Hot Water and Steam Boiler Installation Kit
For Use With
Lochinvar WHN 199 and 285 Cadet CDN 040, UTICA SSV 050, 075, 100
Manifold Type
FIP
Pipe Connection
1 in
Boiler Connection
Female SWT
Includes
Boiler Connections with Plugged FIP Ports, Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 24 in Flex Piping Assembled to Components, Insulated 4.5 in Copper Return Piping Brazen to Components, Y Strainer Component with Rotating Flange Bel
Tubing Material
Copper
Compatible with Product Type
075, 100, Lochinvar WHN 199 and 285 Cadet CDN 040, UTICA SSV 050
Features
Integrated Connections for Your Specific Boiler

Description

Compatible with Product Type 075, 100, Lochinvar WHN 199 and 285 Cadet CDN 040, UTICA SSV 050, Includes Boiler Connections with Plugged FIP Ports, Closely Spaced Tee Mainfold with Valves and Purge Drains, Insulated 24 in Flex Piping Assembled to Components, Insulated 4.5 in Copper Return Piping Brazen to Components, Y Strainer Component with Rotating Flange Bel, Pipe Connection Size 1 in, Pipe Length 4 1/2 in, 24 in, Tubing Material Copper, Run Size 1 1/4 in, Manifold Type FIP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.