Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Face Mask, 4, Black, Universal, 50 PK

  • Mfr # WMN100086

  • Zoro # G614826109


product price: $14.99
/pk 50, $0.30/ea

Key Features

Color
Black
Number of Layers
4
Mask Size
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN100086
Zoro #
G614826109
UPC #
850028714522
Country of Origin
China

Dimensions

Mask Size
Universal

Details

Item
Disposable Face Mask
Color
Black
Number of Layers
4

Description

WeCares 4-Ply Face Masks are as comfortable as a face mask gets! Each mask is individually wrapped and sealed, so you can carry them around in your bag, purse or even pocket while maintaining hygiene and cleanliness. These masks are designed to be pain free and comfortable. The fabric is soft and gentle on your skin, and the filter is high density and effective.


  • • 4 PROTECTIVE LAYERS: Unlike most masks, inside is a double layer high density filter to double your protection! The innermost layer is super soft and gentle on the skin, and the outer leak-proof layer covers the high density filters. Made with non-woven materials, these paper masks are latex free.
  • • READY TO GO: Each mask in this box is individually sealed so they are perfect to throw in your purse, backpack, gym bag, or even stash in your pocket! Perfect for dispensers, offices, schools and reception areas.
  • • LIGHT & BREATHABLE: Designed for the utmost in comfort, these individual masks are painless and adjustable. They offer full coverage of the nose and mouth and are comfortable for extended wear, including air travel.
  • • EFFECTIVE FILTRATION: The glass free filter is effective at filtering many types of particles. Perfect for everyday wear. An adjustable wire runs along the top to serve as an adjustable nose clip.
  • • MULTI USE COLORED MASKS: Designed for non medical use, these disposable masks come in classic black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.