Kids Disposable Face Mask, 3, Crayon Print, Kids, 50 PK

  • Mfr # WMN100116

  • Zoro # G714826108


product price:  $6.29
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.58

Key Features

Number of Layers
3
Mask Size
Kids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMN100116
Zoro #
G714826108
UPC #
810084931141
Country of Origin
China

Dimensions

Mask Size
Kids

Details

Item
Kids Disposable Face Mask
Color
Crayon Print
Number of Layers
3

Description

WeCares 3 Ply Kids Face Masks are as comfortable as a face mask gets! Each mask is individually wrapped and sealed, so you can carry them around in your bag, purse or even pocket while maintaining hygiene and cleanliness!These masks are designed to be pain free and comfortable. The fabric is soft and gentle on your skin, and the filter is high density and effective.


  • • PERFECT FOR KIDS: Sized at 3.7 inches x 5.7 inches, they fit comfortably on boys and girls, even toddlers! Now you can take your children with you to the store, go on trips, and send them to school or camp safely!
  • • READY TO GO: Each mask in this box is individually sealed so they are perfect to throw in your purse, handbag, or stash in your child's pocket or backpack and they will remain sanitary and clean!
  • • CUTEST COLORS & DESIGNS: Let your kid be the cutest boy or girl on the block with this adorable blue mask. WeCare also has children’s masks in more than a dozen solid colors and fun prints, as well as matching adult masks.
  • • LIGHT & BREATHABLE: Designed for the utmost in comfort, these masks are painless and adjustable. They offer full coverage of the nose and mouth and allow kids to play and learn freely.
  • • 3 PROTECTIVE LAYERS: The innermost layer is super soft and gentle on the skin, and the out leak-proof layer covers the high density filter. Latex free. An adjustable metal wire runs along the top as a nose clip.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.