
Kids Disposable Face Mask, 3, Fall Print, Kids, 50 PK
Mfr # WMN100114
Zoro # G114826104
product price: $13.99
/pk 50, $0.28/eaKey Features
Number of Layers
3
Mask Size
Kids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMN100114
Zoro #
G114826104
UPC #
810084931127
Country of Origin
China
Dimensions
Mask Size
Kids
Details
Item
Kids Disposable Face Mask
Color
Fall Print
Number of Layers
3
Description
WeCares 3 Ply Face Masks are as comfortable as a face mask gets! Each mask is individually wrapped and sealed, so you can carry them around in your bag, purse or even pocket while maintaining hygiene and cleanliness. These masks are designed to be pain free and comfortable. The fabric is soft and gentle on your skin, and the filter is high density and effective.
- • READY TO GO: Each mask in this box is individually sealed so they are perfect to throw in your purse, backpack, gym bag, or even stash in your pocket! Perfect for dispensers, offices, schools and reception areas.
- • LIGHT & BREATHABLE: Designed for the utmost in comfort, these individual masks are painless and adjustable. They offer full coverage of the nose and mouth and are comfortable for extended wear, including air travel.
- • 3 PROTECTIVE LAYERS: The innermost layer is super soft and gentle on the skin, and the out leak-proof layer covers the high density filter. Made with non-woven materials, these paper masks are latex free.
- • EFFECTIVE FILTRATION: The glass free filter is effective at filtering many types of particles. Perfect for everyday wear. An adjustable wire runs along the top to serve as an adjustable nose clip.
- • MULTI USE COLORED MASKS: Designed for non medical use, these disposable masks come in all kinds of colors and in both kids and adult sizes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.