WMN1001, Disposable Gloves, Nitrile, Powder-Free, L, 50 PK, Chrome

  • Mfr # WMN100161

  • Zoro # G811906666


product price:  $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
WMN1001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMN100161
Zoro #
G811906666
UPC #
810084938836
Country of Origin
Malaysia

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Chrome
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
WMN1001

Description

WeCare Nitrile Gloves can handle it all, in every setting! Whether the task is medical, industrial, or culinary, our gloves have you and your hands covered! Our nitrile gloves protect your hands from harmful viruses, bacteria, harsh chemicals and more. They are NOT made with latex, rubber, or powder-perfect for sensitive skin types and those with latex allergies! WeCare Nitrile Gloves are thick, durable, and come in a variety of colors. For even the toughest and messiest jobs out there, whether at work at home, WeCare Nitrile Gloves are up to the task.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.