Shop WEEMS & PLATH

313200 Trysail Weather Station

  • Mfr # 313200
  • Zoro # G704146988

product price: 
$
398.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
313200
Zoro #
G704146988
UPC #
721002004383
Country of Origin
China

Details

Item
Weather Forecaster

Description

The Trysail Weather Station is perfect for any boater or outdoorsman who wants to monitor the weather at a glance. This functional and yet attractive set gives the user three essential elements in the weather equation – air pressure air temperature and relative humidity.Three traditional brass instruments are mounted on a rich american hardwood with mahogany finish plaque.The easy to read instruments are a quartz clock a barometer and a combination thermometer/hygrometer. Nautical porthole detailing on instrument casing.
  • Dep: 2 1⁄2" (318 mm).
  • Wid: 14 1⁄4" (362 mm).
  • Ht: 6" (152 mm).
  • Dial: 2 1⁄2" (64 mm).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.