Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 5.75"L, 3-Wire, PTFE, SS
- Mfr # A/100-3W-PO-4"
- Zoro # G024936955
product price:Â
$
32.45
/ea
Key Features
Probe Diameter
0.25 in
Process Mounting
Duct
Element Accuracy Class
Class A
Manufacturer Warranty Length
5 yr
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-PO-4"
- Zoro #
- G024936955
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Process Mounting
- Duct
- Element Accuracy Class
- Class A
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 392 Degrees F
- Cable Material
- PTFE
- Probe Sheath Material
- Stainless Steel
- For Media Type
- Air, Water
- Resistance
- 100 ohm
- Response Time
- 8 sec
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 3-Wire
- Accuracy
- +/-0.06%
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Length
- 5.75 in
Description
RTD Probe, Number of Wires 3-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.