00152ET3E182TC-W22, TEFC, 1.5 hp, 208/230/460 V, 60 Hz, 3 phase, 182/4TC , 1170 rpm, Footed
Mfr # 00152ET3E182TC-W22
Zoro # G701246711
product price:Â $756.99
/eaKey Features
Voltage
230/460V
Motor Enclosure Design
TEFC
Motor Mounting Type
FOOT
Overall Length
15.86
Frame Material
CAST IRON
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
00152ET3E182TC-W22
Zoro #
G701246711
UPC #
7909158051021
Country of Origin
Brazil
Dimensions
Overall Length
15.86
Details
HP
1.5
Voltage
230/460V
Motor Enclosure Design
TEFC
Motor Mounting Type
FOOT
Frame Material
CAST IRON
Nameplate RPM
1200
Full Load Amps
2.54
Nominal Efficiency
87.5
Motor Service Factor
1.25
WEIGHT
101
VOLTAGE
230/460
FRAME
182/4TC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.