
1.5 HP, 56J Frame, 230-460 Voltage, 3600 Nameplate RPM 13.614 Overall Length
Mfr # 00156ET3EJP56J-S
Zoro # G703435403
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3600
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
1.9
Frame
56J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00156ET3EJP56J-S
Zoro #
G703435403
UPC #
7909522750048
Country of Origin
Brazil
Dimensions
Overall Length
13.614
Details
HP
1.5
Nameplate RPM
3600
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
1.9
Frame
56J
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Nominal Efficiency
84
Weight
41
Kw
1.1
Description
MOTOR 1.5HP 2P 56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.