2 HP, 56H Frame, 230-460 Voltage, 1800 Nameplate RPM 13.898 Overall Length

  • Mfr # 00218ET3E56-S

  • Zoro # G003435462


product price:  $433.02
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2.7
Frame
56H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00218ET3E56-S
Zoro #
G003435462
UPC #
7909522836520
Country of Origin
Brazil

Dimensions

Overall Length
13.898

Details

HP
2
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
2.7
Frame
56H
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Nominal Efficiency
86.5
Weight
46
Kw
1.5

Description

MOTOR 2HP 4P 56H WCF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.