Shop WEG
See all product information
Create Account
00236ET3EAL90L-W22, 3 HP, 3600/3000 RPM, TEFC, 90S/L FRAME, 230/460/190/380 VOLTS
- Mfr # 00236ET3EAL90L-W22
- Zoro # G602484434
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
HP
3
Nameplate RPM
3,600 RPM/3,000 RPM
Voltage
230V, 460V, 190V, 380V
Nominal Efficiency
86.5
Frame Material
ALUMINUM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00236ET3EAL90L-W22
- Zoro #
- G602484434
- UPC #
- 7909323280799
- Country of Origin
- Brazil
- HP
- 3
- Nameplate RPM
- 3,600 RPM/3,000 RPM
- Voltage
- 230V, 460V, 190V, 380V
- Nominal Efficiency
- 86.5
- Frame Material
- ALUMINUM
- Motor Service Factor
- 1.25
- Motor Mounting Type
- FOOT
- Full Load Amps
- 3.85 A
- Motor Enclosure Design
- TEFC
- WEIGHT
- 50
- FRAME
- 90S/L
- VOLTAGE
- 230/460//190/380
Dimensions
- Overall Length
- 12.953
Description
MOTOR 3HP 2P 90S/L WAF1 IEC-AL
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.