Shop WEG
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS
- Mfr # 00718ET3P213T-W22
- Zoro # G002484522
product price:Â
$
974.99
/ea
Key Features
HP
7.5
Nameplate RPM
1,800 RPM
Voltage
200V
Motor Enclosure Design
TEFC
Motor Mounting Type
FOOT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00718ET3P213T-W22
- Zoro #
- G002484522
- UPC #
- 7909158051618
- Country of Origin
- Brazil
- HP
- 7.5
- Nameplate RPM
- 1,800 RPM
- Voltage
- 200V
- Motor Enclosure Design
- TEFC
- Motor Mounting Type
- FOOT
- Motor Service Factor
- 1.25
- Frame Material
- CAST IRON
- Nominal Efficiency
- 91.7
- Full Load Amps
- 21.1 A
- FRAME
- 213/5T
- WEIGHT
- 175
- VOLTAGE
- 200V
Dimensions
- Overall Length
- 19.517
Description
MOTOR 7.5HP 4P 213/5T WFF2 TEFC-NEMA Pr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.