Shop WEG
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
00318ES1C184T-W22, 3 HP, 1800 RPM, 184T FRAME, 208-230 VOLTS
- Mfr # 00318ES1C184T-W22
- Zoro # G703614594
product price:Â
$
852.99
/ea
Key Features
Voltage
208V to 230V
Motor Service Factor
1.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00318ES1C184T-W22
- Zoro #
- G703614594
- UPC #
- 7909323575826
- Country of Origin
- Brazil
- Voltage
- 208V to 230V
- Motor Service Factor
- 1.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.