Shop WEG
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
00336ES1E182T-W22, 3 HP, 3600 RPM, 182T FRAME, 208-230/460 VOLTS
- Mfr # 00336ES1E182T-W22
- Zoro # G303614604
product price:Â
$
907.99
/ea
Key Features
Voltage
208V to 230V, 460V
Full Load Amps
6.8 A
Motor Service Factor
1.15
Nominal Efficiency
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00336ES1E182T-W22
- Zoro #
- G303614604
- UPC #
- 7909323701997
- Country of Origin
- Brazil
Details
- Voltage
- 208V to 230V, 460V
- Full Load Amps
- 6.8 A
- Motor Service Factor
- 1.15
- Nominal Efficiency
- 0.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.