00736ET3ER213TC-W22, 7.5 HP, 3600 RPM, TEFC, 213TC FRAME, 230/460 VOLTS
- Mfr # 00736ET3ER213TC-W22
- Zoro # G102484347
product price:Â
$
1,078.68
/ea
Key Features
HP
7.5
Nameplate RPM
3600
Voltage
230V, 460V
Motor Service Factor
1.25
Nominal Efficiency
89.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00736ET3ER213TC-W22
- Zoro #
- G102484347
- UPC #
- 7909158843213
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 19.399
Details
- HP
- 7.5
- Nameplate RPM
- 3600
- Voltage
- 230V, 460V
- Motor Service Factor
- 1.25
- Nominal Efficiency
- 89.5
- Motor Enclosure Design
- TEFC
- Frame Material
- CAST IRON
- Motor Mounting Type
- FOOTLESS
- Full Load Amps
- 8.76 A
- FRAME
- 213TC
- WEIGHT
- 155
- VOLTAGE
- 230V, 460V
Description
MOTOR 7.5HP 2P 213TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.