Shop WEG
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
00312ET3ER213TC-W22, 3 HP, 1200 RPM, TEFC, 213TC FRAME, 230/460 VOLTS
- Mfr # 00312ET3ER213TC-W22
- Zoro # G002484461
product price:Â
$
1,243.99
/ea
Key Features
HP
3
Nameplate RPM
1,200 RPM
Voltage
230V, 460V
Full Load Amps
4.41 A
Frame Material
CAST IRON
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00312ET3ER213TC-W22
- Zoro #
- G002484461
- UPC #
- 7909158843466
- Country of Origin
- Brazil
- HP
- 3
- Nameplate RPM
- 1,200 RPM
- Voltage
- 230V, 460V
- Full Load Amps
- 4.41 A
- Frame Material
- CAST IRON
- Motor Enclosure Design
- TEFC
- Motor Mounting Type
- FOOTLESS
- Motor Service Factor
- 1.25
- Nominal Efficiency
- 89.5
- WEIGHT
- 154
- FRAME
- 213TC
- VOLTAGE
- 230V, 460V
Dimensions
- Overall Length
- 19.399
Description
MOTOR 3HP 6P 213TC WFF2 TEFC-NEMA Pr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.