Shop WEG
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
02036ET3ER256TC-W22, TEFC, 20 hp, 208/230/460 V, 60 Hz, 3 phase, 256TC , 3520 rpm, Footless
- Mfr # 02036ET3ER256TC-W22
- Zoro # G701246803
product price:Â
$
2,329.99
/ea
Key Features
Voltage
230V, 460V
Motor Enclosure Design
TEFC
Overall Length
26.795
Nominal Efficiency
91
Motor Service Factor
1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02036ET3ER256TC-W22
- Zoro #
- G701246803
- UPC #
- 7909158843121
- Country of Origin
- Brazil
- HP
- 20
- Voltage
- 230V, 460V
- Motor Enclosure Design
- TEFC
- Nominal Efficiency
- 91
- Motor Service Factor
- 1.25
- Frame Material
- CAST IRON
- Nameplate RPM
- 3,600 RPM
- Full Load Amps
- 23.2 A
- Motor Mounting Type
- FOOTLESS
- VOLTAGE
- 230V, 460V
- FRAME
- 256TC
- WEIGHT
- 335
Dimensions
- Overall Length
- 26.795
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.