Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-0.55,3600, 56 Frame, Single Phase - General Purpose Motors

  • Mfr # .7536ES1BOL56-S

  • Zoro # G811241262


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
4A
Nominal Efficiency
0.66
Voltage
115/208-230V
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.7536ES1BOL56-S
Zoro #
G811241262
UPC #
7909522839859
Country of Origin
Mexico

Details

Full Load Amps
4A
Nominal Efficiency
0.66
Voltage
115/208-230V
Motor Service Factor
1.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.