0.75 HP, 56C Frame, 230-460 Voltage, 1200 Nameplate RPM 11.67 Overall Length

  • Mfr # .7512EP3ESS56CFL

  • Zoro # G402578067


product price:  $995.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
1.22
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
.7512EP3ESS56CFL
Zoro #
G402578067
UPC #
7909492474968
Country of Origin
Brazil

Dimensions

Overall Length
11.67

Details

HP
0.75
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
1.22
Frame
56C
Motor Service Factor
1.15
Motor Enclosure Design
TENV
Motor Frame Material
Stainless Steel
Nominal Efficiency
82.9
Weight
40
Kw
0.55

Description

MOTOR 0.75HP 6 56C WCF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.