
1 HP, 143JM Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM
Mfr # 00118ES1E143JM-W22
Zoro # G403435499
product price:Â $611.43
/ea
Free Shipping & Returns
Key Features
HP
1
Nameplate RPM
1800
Voltage
208-230/460V AC
Full Load Amps
2.65
Frame
143JM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00118ES1E143JM-W22
Zoro #
G403435499
UPC #
7909323722992
Country of Origin
Brazil
Dimensions
Overall Length
0
Details
HP
1
Nameplate RPM
1800
Voltage
208-230/460V AC
Full Load Amps
2.65
Frame
143JM
Motor Service Factor
1.15
Nominal Efficiency
75
Kw
0.75
Description
MOTOR 1HP 4P 143/5JM WFF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.