Three-Phase Severe Duty Motor, 10 hp HP, 256TC Frame, 460V AC Voltage, 1,175 RPM Nameplate RPM

  • Mfr # 01012ST3QIE256TC-W22
  • Zoro # G4050216
product price: 
$
2,995.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
10 hp
Nameplate RPM
1,175 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
12.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01012ST3QIE256TC-W22
Zoro #
G4050216
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
20 15/16 in
Overall Length
24 15/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
24 15/16 in
Frame Size
256TC
Shaft Diameter
1 5/8 in
Length
24 15/16 in

Details

Item
Severe Duty Motor
HP
10 hp
Nameplate RPM
1,175 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
12.9 A
Frame
256TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
Severe Duty
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CE, CSA, IEEE 841, NOM, UL
CC Number
CC029A
Footnotes
20:1 CT and 1000:1 VT
Motor Thermal Protection
None
Motor Sub Application
IEEE 841 Severe Duty
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
310 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Number of Wires
12
Inverter Rating
1000:1 Variable Torque, 20:1 Constant Torque
Bearing Type
Ball
Application
Severe Duty
Manufacturers Warranty
5 yr
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Severe Duty Motor
Nameplate Service Factor @ 60 Hz
1.25
Number of Speeds
1
Efficiency Rating
Premium Efficiency (IE3)
Shaft Design
Keyed
Mounting Position
Horizontal/Vertical Shaft Down
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Full Load Current @ 60 Hz
12.9 A

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1,175 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 12.9 A, 256TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, C-Face, NEMA Design Not Applicable

Ratings & reviews