125 HP, 444/5TS Frame, 230-460 Voltage, 1800 Nameplate RPM

  • Mfr # 12518ET3E444TS-W22

  • Zoro # G203435262


product price: $13,125.72
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
125
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
139
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12518ET3E444TS-W22
Zoro #
G203435262
UPC #
7891327450356
Country of Origin
Brazil

Dimensions

Overall Length
41.407

Details

HP
125
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
139
Frame
444/5TS
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
95.4
Weight
1627
Kw
90

Description

MOTOR 125HP 4P 444/5TS WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.